- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Enclosure | TENV |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Voltage Rating | 115/208-230 |
| Poles | 4 |
| Insulation | F |
| Service Factor | 1.15 |
| RPM | 1725 rpm |
| Full Load Amps | 5.2/2.6 |
| Mounting | Round |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Frame | S56C |
| Rotation | Selective CCW |
| Efficiency Group | 65 % |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 21.0 LB |
| EAN or UPC | 691720105801 |

