- Totally Enclosed Motors
- Single Phase
- 1/4 hp
- 1,725 rpm
- Round Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Electric motor grade ball bearings on each end
- Dynamically balanced rotor for quiet, vibration-free operation
| Insulation | B3 |
| Voltage Rating | 115/208-230 V |
| Inch/Metric | Inch |
| Mounting | Round |
| RPM | 1725 rpm |
| Frame | 48 |
| Efficiency Group | 62 |
| C Dimension | 9.8 in |
| Full Load Amps | 4.8/2.4 A |
| Frame Material | Rolled Steel |
| Input Phase | Single Phase |
| HP | 1/4 |
| Hz | 60 Hz |
| Enclosure | TENV |
| Service Factor | 1.15 |
| Model No. | 102868 |
| Weight | 20.0 LB |

