- Totally Enclosed Motors
- Single Phase
- 1/3 hp
- 3,450 rpm
- Round Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Inch/Metric | Inch |
| HP | 1/3 |
| Frame | 48 |
| Service Factor | 1 |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 V |
| C Dimension | 9.3 in |
| Input Phase | Single Phase |
| Full Load Amps | 3.8/2-1.9 |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Model No. | 102873 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 2 |
| Insulation | B3 |
| Rotation | Selective CCW |
| Frame Material | Rolled Steel |
| Mounting | Round |
| Phase | Single Phase |
| RPM | 3450 rpm |
| Efficiency Group | 74 |
| Drive End Bearing | 6203 |
| Enclosure | TENV |
| Weight | 25.0 LB |
| EAN or UPC | 691720326534 |

