Leeson
102917.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17F15948; Catalog #FX12BK004
Item #104590878
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Motor Application | General Purpose |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| RPM | 1725 rpm |
| Insulation | B |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Full Load Amps | 1.9-2/1 |
| Efficiency Group | 73 % |
| Frame | S56C |
| Rotation | Reversible |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Weight | 20.0 LB |
| EAN or UPC | 691720247907 |
