- Totally Enclosed Motors
- Single Phase
- 1/3 hp
- 3,450 rpm
- Rigid Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Efficiency Group | 63 |
| C Dimension | 9.69 in |
| Mounting | Rigid |
| Motor Application | General Purpose |
| Frame | 48 |
| Frame Material | Rolled Steel |
| Full Load Amps | 5.8/2.6-2.9 A |
| Input Phase | Single Phase |
| RPM | 3450 rpm |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| Rotation | Selective CCW |
| Voltage Rating | 115/208-230 V |
| Poles | 2 |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Phase | Single Phase |
| Model No. | 102929 |
| Insulation | B3 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Weight | 17.0 LB |
| EAN or UPC | 691720357347 |

