- TEFC Motors
- Single Phase
- 1/3 hp
- 1,725 rpm
- Rigid Mounting
features
- Double shielded ball bearings
- One year warranty on general purpose motors
- Three year warranty on premium efficient motors
- Meets or exceed NEMA service factors
- Continuous-duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- Durable rolled steel construction
- NEMA design B performance
| Motor Application | General Purpose |
| Insulation | B3 |
| Enclosure | TEFC |
| Model No. | 102933 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Inch/Metric | Inch |
| C Dimension | 10.44 |
| Service Factor | 1.15 |
| Voltage Rating | 115/208-230 V |
| Input Phase | Single Phase |
| Mounting | Rigid |
| HP | 1/3 |
| Full Load Amps | 6.6/3.1-3.3 A |
| Poles | 4 |
| RPM | 1725 rpm |
| Frame Material | Rolled Steel |
| Frame | 48 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Efficiency Group | 61 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 22.0 LB |
| EAN or UPC | 691720334751 |

