- AC Motor
- Fan & Blower Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Motor Application | Fan & Blower |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Service Factor | 1.35 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Voltage Rating | 277 |
| Poles | 4 |
| Frame | S56 |
| Efficiency Group | 61 % |
| Phase | Single Phase |
| Full Load Amps | 2.8 |
| RPM | 1725 rpm |
| Mounting | Resilient Base |
| Enclosure | DP |
| Hz | 60 |
| Insulation | B |
| Enclosure Designation | Drip Proof |
| Weight | 18.0 LB |
| EAN or UPC | 691720332788 |

