- AC Motor
- Instant Reversing Motor Application
- 0.33 hp
- 1625 rpm
- Single Phase
| Motor Application | Instant Reversing |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Frame | S56 |
| Mounting | Resilient Base |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| RPM | 1625 rpm |
| Enclosure | DP |
| Insulation | B |
| Rotation | Selective CCW |
| Poles | 4 |
| Efficiency Group | 53 % |
| Full Load Amps | 4.2 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Voltage Rating | 115 |
| Weight | 18.0 LB |
| EAN or UPC | 691720089293 |

