- AC Motor
- Commercial Refrigeration Fan Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Hz | 60 |
| RPM | 1725 rpm |
| Drive End Bearing | 6203 |
| Service Factor | 1.25 |
| Phase | Single Phase |
| Mounting | Resilient Base |
| Rotation | Selective CCW |
| Frame | 48Z |
| Motor Application | Commercial Refrigeration Fan |
| Efficiency Group | 68 % |
| Frame Material | Rolled Steel |
| Insulation | F |
| Poles | 4 |
| Voltage Rating | 115/230 |
| Full Load Amps | 7/3.5 |
| Open End Bearing | 6203 |
| Enclosure Designation | Drip Proof |
| Enclosure | DP |
| Weight | 20.0 LB |
| EAN or UPC | 691720053911 |

