- DC Motor
- White Washguard Duty
- 1/2 hp
- 1,750 rpm Base Speed
- 90 V Field Voltage
features
- Pressure encapsulation technology – winding endcoils totally encapsulated
- 303 stainless shaft
- Double sealed bearings
- FDA approved white finish coat
- Stainless laser etched nameplate
| HP | 1/2 hp |
| Enclosure | TENV |
| Mounting | Rigid Base |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 17.89 in |
| Frame | S56C |
| Base Speed | 1750 rpm |
| Inch/Metric | Inch |
| Washdown Duty | Yes |
| Armature Voltage | 90 V |
| Field Voltage | 90 V |
| Service Factor | 1 |
| Model No. | 108226 |
| Weight | 41.0 LB |

