- DC Motor
- White Washguard Duty
- 3/4 hp
- 1,750 rpm Base Speed
- 180 V Field Voltage
features
- Pressure encapsulation technology – winding endcoils totally encapsulated
- 303 stainless shaft
- Double sealed bearings
- FDA approved white finish coat
- Stainless laser etched nameplate
| HP | 3/4 hp |
| Service Factor | 1 |
| Enclosure | TENV |
| Armature Voltage | 180 V |
| Model No. | 108229 |
| Field Voltage | 180 V |
| Mounting | Rigid Base |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | S56C |
| Inch/Metric | Inch |
| Base Speed | 1750 rpm |
| Washdown Duty | Yes |
| C Dimension | 15.69 |
| Weight | 53.0 LB |
| EAN or UPC | 691720006818 |

