- DC Motor
- NEMA SCR Rated
- 1 hp
- 1,750 rpm Base Speed
- 180 V Field Voltage
description
- High voltage permanent magnet DC motors are typically used with an SCR (thyristor) controller in applications requiring adjustable speed and constant torque throughout the speed range. They are also widely used in applications requiring motor speed adjustment, constant torque throughout speed range and reversing applications.
features
- Low profile space-saving design
- Unique brush holder design provides easy access to brushes and integral constant pressure brush/spring assembly for servicing
- Large oversized brushes ensure longer brush life
- Heavy-duty, stamped steel, bolt-on removable base
- Rugged, die-cast aluminum endshields with cast iron bearing inserts
- Permanently lubricated, sealed ball bearings
| Service Factor | 1 |
| Field Voltage | 180 V |
| Mounting | C-Face |
| Armature Voltage | 180 V |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Inch/Metric | Inch |
| HP | 1 hp |
| Base Speed | 1750 rpm |
| Enclosure | TEFC |
| Frame | S56C |
| Model No. | 109097 |
| C Dimension | 14.82 in |
| Weight | 39.0 LB |
| EAN or UPC | 691720347317 |

