- DC Motor
- NEMA SCR Rated
- 1 hp
- 1,800 rpm Base Speed
- 36 V Field Voltage
features
- Oversized brushes for long life
- External access to brushes allows for easy replacement further prolonging motor life
- Heavy-duty, stamped steel, bolt on base (removable)
- NEMA C face mounting flange at no additional cost
- High strength rolled steel frame
- Rugged die cast endshields with steel bearing inserts
- Permanently lubricated sealed ball bearings
- Convert to NEMA 48 frame base dimensions or NEMA 42/48 frame C face dimensions with modification kits shown below
- High starting torques for heavy load applications
- Linear speed torque characteristics throughout the speed range
- Capable of dynamic braking for faster stops
- Reversible rotation
- Simple two lead connection
| Inch/Metric | Inch |
| Armature Voltage | 36 V |
| Field Voltage | 36 V |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 hp |
| Mounting | Rigid Base |
| Model No. | 109101 |
| Frame | S56C |
| Service Factor | 1 |
| C Dimension | 13.81 |
| Base Speed | 1800 rpm |
| Enclosure | TEFC |
| Weight | 37.0 LB |
| EAN or UPC | 691720347430 |

