- ODP Motors
- Single Phase
- 1 1/2 hp
- 1,725 rpm
- Rigid Mounting
features
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
- Meets or exceeds NEMA service factors
- NEMA design B performance
- Durable rolled steel construction
| Frame | 56 |
| Voltage Rating | 115/208-230 V |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Model No. | 110006 |
| Insulation | B4 |
| Inch/Metric | Inch |
| C Dimension | 11.84 in |
| HP | 1 1/2 |
| Efficiency Group | 79 |
| RPM | 1725 rpm |
| Service Factor | 1.15 |
| Enclosure | DP |
| Full Load Amps | 19/9.8-9.5 A |
| Frame Material | Rolled Steel |
| Mounting | Rigid |
| Weight | 41.0 LB |
| EAN or UPC | 691720007259 |

