- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Mounting | Round |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Frame | 56C |
| HP | 3/4 |
| Hz | 60 |
| Insulation | B |
| Full Load Amps | 2.8/1.4 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| RPM | 1725 rpm |
| Efficiency Group | 77 % |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Phase | Three Phase |
| Weight | 24.0 LB |
| EAN or UPC | 691720007662 |

