- AC Motor
- Agricultural Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Rotation | Selective CCW |
| Frame | 56 |
| Efficiency Group | 74 % |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Service Factor | 1.15 |
| Insulation | B |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Full Load Amps | 14/7.1-7 |
| Voltage Rating | 115/208-230 |
| Motor Application | Agricultural |
| HP | 1 |
| Poles | 4 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| RPM | 1725 rpm |
| Weight | 33.0 LB |
| EAN or UPC | 691720007808 |

