- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Full Load Amps | 2.4/1.2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Insulation | B |
| Phase | Three Phase |
| Poles | 6 |
| Drive End Bearing | 6203 |
| RPM | 1140 rpm |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Efficiency Group | 70 % |
| Frame | 56C |
| Motor Application | General Purpose |
| HP | 1/2 |
| Mounting | Round |
| Service Factor | 1.15 |
| Weight | 28.0 LB |
| EAN or UPC | 691720007983 |

