- ODP Motors
- Single Phase
- 1 1/2 hp
- 3,450 rpm
- Round Mounting
features
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Durable rolled steel construction
- NEMA design B performance
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Mounting | Round |
| HP | 1 1/2 |
| Poles | 2 |
| C Dimension | 11.34 in |
| Rotation | Selective CCW |
| Motor Application | Jet Pump |
| Frame | 56 |
| Inch/Metric | Inch |
| Enclosure | DP |
| Efficiency Group | 74 |
| Voltage Rating | 115/208-230 V |
| RPM | 3450 rpm |
| Phase | Single Phase |
| Enclosure Designation | Drip Proof |
| Frame Material | Rolled Steel |
| Input Phase | Single Phase |
| Drive End Bearing | 6203 |
| Service Factor | 1.3 |
| Open End Bearing | 6203 |
| Full Load Amps | 20/10 A |
| Model No. | 110288 |
| Hz | 60 Hz |
| Insulation | B4 |
| Weight | 34.0 LB |
| EAN or UPC | 691720008379 |

