- ODP Motors
- Single Phase
- 1/3 hp
- 1,425 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Poles | 4 |
| Full Load Amps | 7/3.5 A |
| Phase | Single Phase |
| Inch/Metric | Inch |
| Motor Application | General Purpose |
| Input Phase | Single Phase |
| Drive End Bearing | 6203 |
| Enclosure Designation | Drip Proof |
| Voltage Rating | 110/220 V |
| Enclosure | IP22 |
| Service Factor | 1.35 |
| Model No. | 110394 |
| Hz | 50 Hz |
| RPM | 1425 rpm |
| Mounting | Rigid |
| C Dimension | 9.88 |
| Frame | 56 |
| Rotation | Selective CCW |
| Insulation | B4 |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Efficiency Group | 65.3 |
| Weight | 25.0 LB |
| EAN or UPC | 691720008584 |

