- Totally Enclosed Motors
- Single Phase
- 1 1/2 hp
- 1,425 rpm
- Rigid Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Open End Bearing | 6203 |
| Poles | 4 |
| Mounting | Rigid |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| C Dimension | 13.31 in |
| Motor Application | General Purpose |
| HP | 1 1/2 |
| Rotation | Selective CCW |
| Input Phase | Single Phase |
| Frame Material | Rolled Steel |
| Phase | Single Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Model No. | 110424 |
| RPM | 1425 rpm |
| Inch/Metric | Inch |
| Voltage Rating | 110/220 V |
| Hz | 50 Hz |
| Full Load Amps | 17.2/8.6 |
| Enclosure | IP54 |
| Efficiency Group | 76 |
| Frame | 56 |
| Insulation | F4 |
| Weight | 50.0 LB |
| EAN or UPC | 691720008829 |

