- ODP Motors
- Three Phase
- 1/3 hp
- 3,450 rpm
- Round Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Inch/Metric | Inch |
| C Dimension | 9.9 in |
| Full Load Amps | 1.2/.6 A |
| Hz | 60 Hz |
| Mounting | Round |
| Motor Application | General Purpose |
| Insulation | B4 |
| Rotation | Reversible |
| Efficiency Group | 77 |
| Enclosure | TENV |
| HP | 1/3 |
| Voltage Rating | 208-230/460 V |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Frame | 56 |
| Poles | 2 |
| Model No. | 110446 |
| RPM | 3450 rpm |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 23.0 LB |
| EAN or UPC | 691720008928 |

