- AC Motor
- Brake Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| Enclosure | TENV |
| Poles | 4 |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Motor Application | Brake Motor |
| Full Load Amps | 1.4-1.3/0.65 |
| Mounting | Rigid Base |
| RPM | 1725 rpm |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Frame | C56C |
| Efficiency Group | 72 % |
| Insulation | B |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Weight | 33.0 LB |
| EAN or UPC | 691720009048 |

