- AC Motor
- Brake Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Poles | 4 |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Efficiency Group | 80 % |
| Insulation | F |
| Service Factor | 1.15 |
| RPM | 1725 rpm |
| Motor Application | Brake Motor |
| Frame | 56C |
| Rotation | Reversible |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| Full Load Amps | 2.7-2.5/1.25 |
| Weight | 34.0 LB |
| EAN or UPC | 691720009062 |

