- AC Motor
- Explosion Proof Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Phase | Single Phase |
| Enclosure | EPFC |
| Efficiency Group | 66 % |
| Insulation | B |
| Open End Bearing | 6203 |
| RPM | 1725 rpm |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| Voltage Rating | 115/208-230 |
| Full Load Amps | 8.8/4.2-4.4 |
| Mounting | Rigid Base |
| Drive End Bearing | 6203 |
| Motor Application | Explosion Proof |
| Poles | 4 |
| Service Factor | 1 |
| Frame | 56H |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Weight | 44.0 LB |
| EAN or UPC | 691720009543 |

