- ODP Motors
- Three Phase
- 1 1/2 hp
- 1,725 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Efficiency Group | 78.5 |
| Voltage Rating | 208-230/460 V |
| Model No. | 111309 |
| RPM | 1725 rpm |
| Insulation | B4 |
| Frame Material | Rolled Steel |
| Full Load Amps | 5.9/2.95 A |
| Mounting | Rigid |
| HP | 1 1/2 |
| Frame | 56 |
| Service Factor | 1.15 |
| C Dimension | 10.88 in |
| Input Phase | Three Phase |
| Enclosure | DP |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| Weight | 36.0 LB |
| EAN or UPC | 691720009819 |

