- ODP Motors
- Three Phase
- 2 hp
- 1,725 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Input Phase | Three Phase |
| Frame | 56 |
| Service Factor | 1.15 |
| RPM | 1725 rpm |
| Efficiency Group | 78.5 |
| Model No. | 111310 |
| Enclosure | DP |
| Hz | 60 Hz |
| C Dimension | 11.38 in |
| HP | 2 |
| Inch/Metric | Inch |
| Insulation | B4 |
| Voltage Rating | 208-230/460 V |
| Frame Material | Rolled Steel |
| Full Load Amps | 6.8/3.4 A |
| Mounting | Rigid |
| Weight | 39.0 LB |
| EAN or UPC | 691720009826 |

