- Agricultural Duty Motors
- Single Phase
- 1/2 hp
- 1,075 rpm
- Resilient Base Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Hz | 60 Hz |
| Rotation | Selective CCW |
| Motor Application | Agricultural |
| C Dimension | 13.56 in |
| Voltage Rating | 115/230 V |
| Inch/Metric | Inch |
| Insulation | B4 |
| Enclosure | TENV |
| Phase | Single Phase |
| Mounting | Resilient Base |
| HP | 1/2 |
| Drive End Bearing | 6203 |
| Full Load Amps | 6/3 |
| Frame | 56 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| RPM | 1075 rpm |
| Efficiency Group | 62 |
| Input Phase | Single Phase |
| Frame Material | Rolled Steel |
| Poles | 6 |
| Model No. | 111321 |
| Service Factor | 1 |
| Weight | 37.0 LB |
| EAN or UPC | 691720009840 |

