- Agricultural Duty Motors
- Single Phase
- 1 1/2 hp
- 1,725 rpm
- Rigid Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Voltage Rating | 115/208-230 V |
| Efficiency Group | 79 |
| Poles | 4 |
| Open End Bearing | 6203 |
| Insulation | B4 |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Service Factor | 1 |
| Mounting | Rigid |
| Inch/Metric | Inch |
| Full Load Amps | 17.2/8.8-8.6 |
| Model No. | 111330 |
| Input Phase | Single Phase |
| Rotation | Selective CCW |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Motor Application | Grain Stirring |
| Frame | 56 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| HP | 1 1/2 |
| RPM | 1725 rpm |
| C Dimension | 12.31 in |
| Phase | Single Phase |
| Weight | 45.0 LB |
| EAN or UPC | 691720009925 |

