- Agricultural Duty Motors
- Single Phase
- 1 hp
- 3,450 rpm
- Rigid Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Inch/Metric | Inch |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Motor Application | Agricultural |
| Model No. | 111333 |
| Drive End Bearing | 6203 |
| Frame | 56 |
| Enclosure | TENV |
| Open End Bearing | 6203 |
| Insulation | B4 |
| RPM | 3450 rpm |
| HP | 1 |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 V |
| Mounting | Rigid |
| Service Factor | 1 |
| Poles | 2 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Full Load Amps | 12/6.2-6 |
| C Dimension | 10.9 in |
| Rotation | Selective CCW |
| Efficiency Group | 70 |
| Weight | 32.0 LB |
| EAN or UPC | 691720009949 |

