- Explosion Proof Motors
- Three Phase
- 1/3 hp
- 3,450 rpm
- Round Mounting
features
- Meets UL and CSA safety requirements
- Automatic overload protected
- Double shielded ball bearings
- Explosion rated conduit box included
- Internal mounted capacitors
| RPM | 3450 rpm |
| Mounting | Round |
| HP | 1/3 |
| Frame | 56 |
| Efficiency Group | 78.5 |
| Rotation | Reversible |
| Insulation | B3 |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Open End Bearing | 6203 |
| C Dimension | 11.97 in |
| Drive End Bearing | 6203 |
| Hz | 60 Hz |
| Service Factor | 1 |
| Input Phase | Three Phase |
| Full Load Amps | 1.1-1.1/0.65 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Motor Application | Explosion Proof |
| Enclosure | EPNV |
| Inch/Metric | Inch |
| Voltage Rating | 208-230/460 V |
| Poles | 2 |
| Model No. | 111944 |
| Weight | 26.0 LB |
| EAN or UPC | 691720010334 |

