- Brakemotors
- Single Phase
- 1/2 hp
- 1,725 rpm
- Rigid Mounting
features
- Fail safe positive stop and holding brakes
- Load stops automatically when power is turned off
- Manual brake release designs
- Dual voltage brake coils
- Washdown duty models
- Brake kits available
- Coupler brake kits available
| Inch/Metric | Inch |
| Frame Material | Rolled Steel |
| Motor Application | Brake Motor |
| Mounting | Rigid |
| Model No. | 111950 |
| Full Load Amps | 8.8/4.4 |
| Insulation | B4 |
| Poles | 4 |
| RPM | 1725 rpm |
| Drive End Bearing | 6203 |
| Efficiency Group | 66 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 56 |
| Phase | Single Phase |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 V |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| HP | 1/2 |
| Rotation | Selective CCW |
| C Dimension | 15.06 |
| Weight | 32.0 LB |
| EAN or UPC | 691720010389 |

