- Washguard Motor
- 1 hp
- 1,725 rpm
- 115/208-230 Single Phase
- TEFC
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| Drive End Bearing | 6205 |
| Hz | 60 Hz |
| Mounting | C-Face - With Base |
| Full Load Amps | 6.4 |
| Voltage Rating | 115/208-230 |
| Washdown Duty | Yes |
| Brake Feature | No |
| Insulation | F |
| Voltage | 115/208-230 |
| Open End Bearing | 6203 |
| Poles | 4 |
| HP | 1 |
| Phase | Single Phase |
| Full Load rpm | 1725 rpm |
| C Dimension | 12.19 in |
| Frame | 56C |
| Enclosure | TEFC |
| Rotation | Selective CCW |
| RPM | 1,800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.15 |
| Motor Application | Washdown Duty |
| Frame Material | Rolled Steel |
| Weight | 36.0 LB |
| EAN or UPC | 691720010945 |
-
IP55


