- AC Motor
- Pressure Washer Motor Application
- 2 hp
- 1725 rpm
- Single Phase
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| RPM | 1725 rpm |
| Insulation | B |
| Frame | 56HC |
| Poles | 4 |
| Full Load Amps | 17.2/8.6 |
| Efficiency Group | 79 % |
| Mounting | Rigid Base |
| Rotation | Selective CCW |
| HP | 2 |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Motor Application | Pressure Washer |
| Weight | 48.0 LB |
| EAN or UPC | 691720011904 |

