- Washguard Motor
- 1 hp
- 3,450 rpm
- 208-230/460 Three Phase
- TENV
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| Hz | 60 Hz |
| Rotation | Reversible |
| HP | 1 |
| Drive End Bearing | 6205 |
| Poles | 2 |
| Open End Bearing | 6203 |
| Motor Application | Washdown Duty |
| Frame | 56C |
| Full Load Amps | 2.6 |
| Phase | Three Phase |
| Enclosure | TENV |
| Frame Size | 56C |
| C Dimension | 11.58 in |
| Mounting | C-Face - With Base |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load rpm | 3450 rpm |
| Efficiency Group | Standard Efficient |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 85.5 % |
| Voltage | 230/460 |
| Voltage Rating | 230/460 |
| Brake Feature | No |
| Washdown Duty | Yes |
| RPM | 3,600 rpm |
| Service Factor | 1.15 |
| Insulation | F |
| Weight | 37.0 LB |
| EAN or UPC | 691720012154 |
-
IP55


