- AC Motor
- HVAC Motor Application
- 3/4, 0.33 hp
- 17251140 rpm
- Single Phase
| Mounting | Resilient Base |
| Motor Application | HVAC |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Frame Material | Rolled Steel |
| Phase | Single Phase |
| Enclosure Designation | Drip Proof |
| Voltage Rating | 230 |
| Drive End Bearing | 6203 |
| Enclosure | DP |
| Frame | 56H |
| Efficiency Group | 65 % |
| Poles | 4/6 |
| Hz | 60 |
| RPM | 1.72511e+007 rpm |
| Insulation | B |
| Full Load Amps | 5.8,3.5 |
| Weight | 42.0 LB |
| EAN or UPC | 691720012383 |

