- TEFC Motors
- Single Phase
- 3/4 hp
- 1,725 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
- Continuous-duty
- Thermally protected ratings
- One year warranty on general purpose motors
- Three year warranty on premium efficient motors
- UL recognized component listing and CSA certified
| Enclosure | TEFC |
| Input Phase | Single Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| RPM | 1725 rpm |
| Efficiency Group | 82 |
| Service Factor | 1.15 |
| Inch/Metric | Inch |
| Full Load Amps | 7.2/3.6 A |
| Hz | 60 Hz |
| Mounting | Rigid |
| HP | 3/4 |
| C Dimension | 11.81 in |
| Model No. | 113767 |
| Voltage Rating | 115/208-230 V |
| Frame Material | Rolled Steel |
| Frame | 56 |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| Insulation | B4 |
| Phase | Single Phase |
| Rotation | Selective CCW |
| Drive End Bearing | 6203 |
| Weight | 38.0 LB |
| EAN or UPC | 691720012475 |

