- TEFC Motors
- Single Phase
- 1 1/2 hp
- 1,725 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
- Continuous-duty
- Thermally protected ratings
- One year warranty on general purpose motors
- Three year warranty on premium efficient motors
- UL recognized component listing and CSA certified
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Poles | 4 |
| Hz | 60 Hz |
| Insulation | B4 |
| Full Load Amps | 13/6.5 |
| Model No. | 113769 |
| Efficiency Group | 84 |
| Input Phase | Single Phase |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| C Dimension | 13.31 in |
| Open End Bearing | 6203 |
| HP | 1 1/2 |
| Mounting | Rigid |
| Phase | Single Phase |
| Rotation | Selective CCW |
| Frame | 56 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Inch/Metric | Inch |
| Voltage Rating | 115/208-230 V |
| Weight | 46.0 LB |
| EAN or UPC | 691720012499 |

