- ODP Motors
- Three Phase
- 1 1/2 hp
- 3,450 rpm
- Round Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Full Load Amps | 5-4.8/2.4 A |
| RPM | 3450 rpm |
| Mounting | Round |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 V |
| Insulation | B4 |
| Model No. | 113891 |
| Inch/Metric | Inch |
| C Dimension | 11.34 in |
| Enclosure | DP |
| Efficiency Group | 81.5 |
| Frame | 56 |
| Weight | 31.0 LB |

