- AC Motor
- General Purpose Motor Application
- 1 hp
- 2850 rpm
- Single Phase
| Enclosure | DP |
| Efficiency Group | 66 % |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6203 |
| Service Factor | 1.25 |
| Frame Material | Rolled Steel |
| RPM | 2850 rpm |
| Hz | 50 |
| Rotation | Selective CCW |
| Frame | 56 |
| Insulation | B |
| Poles | 2 |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Full Load Amps | 13.2/6.6 |
| Voltage Rating | 110/220 |
| Weight | 34.0 LB |
| EAN or UPC | 691720012574 |

