- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1425 rpm
- Single Phase
| Efficiency Group | 65.3 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Frame | 56C |
| RPM | 1425 rpm |
| Voltage Rating | 110/220 |
| Hz | 50 |
| Full Load Amps | 6.4/3.2 |
| Insulation | B |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Mounting | Round |
| Drive End Bearing | 6203 |
| Phase | Single Phase |
| Service Factor | 1 |
| Poles | 4 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Weight | 32.0 LB |
| EAN or UPC | 691720012833 |

