- AC Motor
- General Purpose Motor Application
- 1 hp
- 1425 rpm
- Single Phase
| Efficiency Group | 73 % |
| Insulation | F |
| Rotation | Selective CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Motor Application | General Purpose |
| Full Load Amps | 12.8/6.4 |
| Frame | 56C |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Service Factor | 1 |
| RPM | 1425 rpm |
| Voltage Rating | 110/220 |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Hz | 50 |
| Weight | 37.0 LB |
| EAN or UPC | 691720012864 |

