- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1425 rpm
- Single Phase
| Motor Application | General Purpose |
| Enclosure | TEFC |
| RPM | 1425 rpm |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Mounting | Round |
| Hz | 50 |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Efficiency Group | 76 % |
| Service Factor | 1 |
| Full Load Amps | 17.2/8.6 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Single Phase |
| Poles | 4 |
| Voltage Rating | 110/220 |
| Frame | 56C |
| Weight | 45.0 LB |
| EAN or UPC | 691720012871 |

