- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Phase | Three Phase |
| Mounting | Round |
| HP | 1/3 |
| Drive End Bearing | 6205 |
| Enclosure | TENV |
| Full Load Amps | 1.4-1.3/0.65 |
| Insulation | F |
| Open End Bearing | 6203 |
| RPM | 1725 rpm |
| Voltage Rating | 208-230/460 |
| Rotation | Reversible |
| Hz | 60 |
| Efficiency Group | 72 % |
| Frame Material | Rolled Steel |
| Frame | 56C |
| Motor Application | General Purpose |
| Poles | 4 |
| Service Factor | 1.15 |
| Weight | 22.0 LB |
| EAN or UPC | 691720013045 |

