- AC Motor
- Brake Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Full Load Amps | 2.8/1.4 |
| Frame | 56 |
| Open End Bearing | 6203 |
| Poles | 4 |
| Insulation | B |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Motor Application | Brake Motor |
| Hz | 60 |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| RPM | 1725 rpm |
| Efficiency Group | 77 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 37.0 LB |
| EAN or UPC | 691720013212 |

