- Brakemotors
- Three Phase
- 3/4 hp
- 1,725 rpm
- Rigid Mounting
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Model No. | 114155 |
| Full Load Amps | 2.8/1.4 |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Service Factor | 1 |
| Insulation | B4 |
| Efficiency Group | 77 |
| RPM | 1725 rpm |
| Poles | 4 |
| Voltage Rating | 208-230/460 V |
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Inch/Metric | Inch |
| Hz | 60 Hz |
| Motor Application | Brake Motor |
| Rotation | Reversible |
| HP | 3/4 |
| C Dimension | 15.56 in |
| Mounting | Rigid |
| Weight | 49.0 LB |
| EAN or UPC | 691720013304 |

