- Brakemotor
- 1/2 hp
- 1,725 rpm
- 208-230/460 Three Phase
- TEFC
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Brake Feature | Yes |
| Efficiency Group | 74 % |
| Washdown Duty | No |
| Rotation | Reversible |
| Full Load Efficiency | 74 % |
| Insulation | B |
| Brake Torque | 3 ft lb |
| Mounting | C-Face - Less Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| RPM | 1,800 rpm |
| Open End Bearing | 6203 |
| Full Load Amps | 2 |
| Full Load rpm | 1725 rpm |
| Frame Material | Steel |
| Phase | Three Phase |
| Voltage | 208-230/460 |
| HP | 1/2 |
| Motor Application | Brake Motor |
| C Dimension | 15.06 in |
| Voltage Rating | 208, 230, 460 |
| Drive End Bearing | 6203 |
| Poles | 4 |
| Frame | 56C |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Weight | 29.0 LB |
| EAN or UPC | 691720013267 |

