- Brakemotor
- 3/4 hp
- 1,725 rpm
- 208-230/460 Three Phase
- TEFC
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Washdown Duty | No |
| Full Load Efficiency | 77 % |
| RPM | 1800 rpm |
| Motor Application | Brake Motor |
| Enclosure | TEFC |
| Brake Torque | 6 ft lb |
| Hz | 60 Hz |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Frame | 56C |
| Brake Feature | Yes |
| Full Load Amps | 2.8 |
| Voltage Rating | 460, 230, 208 |
| Frame Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 15.06 in |
| Full Load rpm | 1725 rpm |
| HP | 3/4 |
| Mounting | C-Face - Less Base |
| Weight | 37.0 LB |
| EAN or UPC | 691720013359 |

