- AC Motor
- Jet Pump Motor Application
- 1 1/2 hp
- 3450 rpm
- Three Phase
| Full Load Amps | 4.4-4.2/2.1 |
| Enclosure | DP |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Hz | 60 |
| Mounting | Rigid Base |
| Poles | 2 |
| Insulation | B |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | Drip Proof |
| HP | 1 1/2 |
| Drive End Bearing | 6203 |
| Motor Application | Jet Pump |
| Efficiency Group | 81.5 % |
| Frame Material | Rolled Steel |
| RPM | 3450 rpm |
| Frame | 56J |
| Rotation | Reversible |
| Weight | 32.0 LB |
| EAN or UPC | 691720013526 |

