- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 2850 rpm
- Single Phase
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6203 |
| Insulation | B |
| Rotation | Selective CCW |
| Enclosure | DP |
| RPM | 2850 rpm |
| Phase | Single Phase |
| Full Load Amps | 6.4/3.2 |
| Hz | 50 |
| Poles | 2 |
| Service Factor | 1.35 |
| Drive End Bearing | 6203 |
| Frame | 56 |
| Efficiency Group | 56 % |
| Motor Application | General Purpose |
| Voltage Rating | 110/220 |
| Mounting | Resilient Base |
| Weight | 27.0 LB |

