- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1425 rpm
- Single Phase
| Enclosure Designation | Drip Proof |
| Voltage Rating | 110/220 |
| Enclosure | DP |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Full Load Amps | 8.2/4.1 |
| Service Factor | 1.25 |
| Drive End Bearing | 6203 |
| RPM | 1425 rpm |
| Efficiency Group | 69 % |
| Insulation | B |
| Frame | D56H |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Hz | 50 |
| Mounting | Resilient Base |
| Weight | 30.0 LB |
| EAN or UPC | 691720013632 |

